This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147561022

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147561022
  • Zoro # G405790275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147561022
Zoro #
G405790275
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
300.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Wire Range
18 AWG
Number of Contacts
2
Type
Discrete Wire Assembly
Current Rating
8.5 A
Hole Center to Center
3 mm
Number of Rows
2
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Current - Maximum per Contact
8.5A
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Product Name
Micro-Fit 3.0
Assembly Configuration
Single Ended Connector
Voltage - Maximum
300V AC/DC
Lock to Mating Part
Yes
Overmolded
No
Single Ended
Yes
Circuits (Loaded)
2
Plating min - Mating
1.016µm
Wire/Cable Type
UL 1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.