Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row

  • Mfr # 2147561023

  • Zoro # G905790324


product price: $2.45
/ea
Sold in multiples of 45 for $110.25

Key Features

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Length
600 mm
Connector Type
Female-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147561023
Zoro #
G905790324
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
600.00mm

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Current Rating
8.5 A
Hole Center to Center
3 mm
Number of Contacts
2
Number of Rows
2
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Type
Discrete Wire Assembly
Wire Range
18 AWG
Terminal Finish
Tin Plated
Voltage - Maximum
300V AC/DC
Assembly Configuration
Single Ended Connector
Wire/Cable Type
UL 1061
Product Name
Micro-Fit 3.0
Material - Metal
Phosphor Bronze
Single Ended
Yes
Material - Plating Termination
Tin
Circuits (Loaded)
2
Lock to Mating Part
Yes
Plating min - Mating
1.016µm
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Overmolded
No
Current - Maximum per Contact
8.5A
Material - Plating Mating
Tin
Connector to Connector
Micro-Fit 3.0-to-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.