This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147561042

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147561042
  • Zoro # G105790261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147561042
Zoro #
G105790261
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Hole Center to Center
3 mm
Current Rating
8.5 A
Wire Range
18 AWG
Number of Contacts
4
Number of Rows
2
Contact Finish
Tin Plated
Terminal Type
Crimp or Compression
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Overmolded
No
Material - Plating Termination
Tin
Wire/Cable Type
UL 1061
Pitch - Mating Interface
3.00mm
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Plating Mating
Tin
Lock to Mating Part
Yes
Circuits (Loaded)
4
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Plating min - Mating
1.016µm
Voltage - Maximum
300V AC/DC
Product Name
Micro-Fit 3.0
Single Ended
Yes
Assembly Configuration
Single Ended Connector
Current - Maximum per Contact
8.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.