This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147561062

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147561062
  • Zoro # G705790227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147561062
Zoro #
G705790227
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Type
Discrete Wire Assembly
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Current Rating
8.5 A
Number of Rows
2
Hole Center to Center
3 mm
Wire Range
18 AWG
Number of Contacts
6
Terminal Finish
Tin Plated
Product Name
Micro-Fit 3.0
Material - Plating Termination
Tin
Current - Maximum per Contact
8.5A
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Pitch - Mating Interface
3.00mm
Circuits (Loaded)
6
Material - Plating Mating
Tin
Single Ended
Yes
Wire/Cable Type
UL 1061
Plating min - Mating
1.016µm
Voltage - Maximum
300V AC/DC
Material - Resin
Nylon
Material - Metal
Phosphor Bronze
Lock to Mating Part
Yes
Assembly Configuration
Single Ended Connector
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.