This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147561081

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147561081
  • Zoro # G305790559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147561081
Zoro #
G305790559
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
150.00mm

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Wire Range
18 AWG
Contact Finish
Tin Plated
Terminal Type
Crimp or Compression
Number of Rows
2
Current Rating
8.5 A
Hole Center to Center
3 mm
Number of Contacts
8
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Single Ended
Yes
Wire/Cable Type
UL 1061
Voltage - Maximum
300V AC/DC
Circuits (Loaded)
8
Current - Maximum per Contact
8.5A
Pitch - Mating Interface
3.00mm
Overmolded
No
Assembly Configuration
Single Ended Connector
Plating min - Mating
1.016µm
Material - Resin
Nylon
Lock to Mating Part
Yes
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Metal
Phosphor Bronze
Product Name
Micro-Fit 3.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.