This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147561083

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147561083
  • Zoro # G705790487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147561083
Zoro #
G705790487
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Current Rating
8.5 A
Wire Range
18 AWG
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Number of Rows
2
Contact Finish
Tin Plated
Terminal Type
Crimp or Compression
Number of Contacts
8
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Overmolded
No
Assembly Configuration
Single Ended Connector
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm
Lock to Mating Part
Yes
Current - Maximum per Contact
8.5A
Single Ended
Yes
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Wire/Cable Type
UL 1061
Material - Plating Mating
Tin
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Plating min - Mating
1.016µm
Circuits (Loaded)
8
Voltage - Maximum
300V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.