Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147562023

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147562023
  • Zoro # G605790464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147562023
Zoro #
G605790464
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Number of Contacts
2
Number of Rows
2
Type
Discrete Wire Assembly
Wire Range
18 AWG
Contact Finish
Gold Plated
Current Rating
8.5 A
Terminal Type
Crimp or Compression
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Circuits (Loaded)
2
Lock to Mating Part
Yes
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Metal
Phosphor Bronze
Overmolded
No
Current - Maximum per Contact
8.5A
Material - Resin
Nylon
Assembly Configuration
Single Ended Connector
Pitch - Mating Interface
3.00mm
Material - Plating Termination
Tin
Plating min - Mating
0.762µm
Wire/Cable Type
UL 1061
Product Name
Micro-Fit 3.0
Material - Plating Mating
Gold
Voltage - Maximum
300V AC/DC
Single Ended
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.