This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147562042

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147562042
  • Zoro # G405790428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147562042
Zoro #
G405790428
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Terminal Type
Crimp or Compression
Contact Finish
Gold Plated
Number of Contacts
4
Hole Center to Center
3 mm
Current Rating
8.5 A
Number of Rows
2
Type
Discrete Wire Assembly
Wire Range
18 AWG
Terminal Finish
Tin Plated
Circuits (Loaded)
4
Product Name
Micro-Fit 3.0
Material - Plating Mating
Gold
Pitch - Mating Interface
3.00mm
Material - Resin
Nylon
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Overmolded
No
Current - Maximum per Contact
8.5A
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Single Ended
Yes
Wire/Cable Type
UL 1061
Material - Metal
Phosphor Bronze
Assembly Configuration
Single Ended Connector
Plating min - Mating
0.762µm
Voltage - Maximum
300V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.