Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147562062

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147562062
  • Zoro # G105790384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147562062
Zoro #
G105790384
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Number of Rows
2
Type
Discrete Wire Assembly
Current Rating
8.5 A
Wire Range
18 AWG
Number of Contacts
6
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Plating min - Mating
0.762µm
Material - Resin
Nylon
Material - Metal
Phosphor Bronze
Voltage - Maximum
300V AC/DC
Wire/Cable Type
UL 1061
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Current - Maximum per Contact
8.5A
Product Name
Micro-Fit 3.0
Overmolded
No
Circuits (Loaded)
6
Pitch - Mating Interface
3.00mm
Material - Plating Mating
Gold
Single Ended
Yes
Material - Plating Termination
Tin
Assembly Configuration
Single Ended Connector
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.