This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147562083

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147562083
  • Zoro # G205791151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147562083
Zoro #
G205791151
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214756
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Terminal Type
Crimp or Compression
Wire Range
18 AWG
Number of Contacts
8
Type
Discrete Wire Assembly
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
8.5 A
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Overmolded
No
Current - Maximum per Contact
8.5A
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Circuits (Loaded)
8
Single Ended
Yes
Voltage - Maximum
300V AC/DC
Wire/Cable Type
UL 1061
Material - Plating Termination
Tin
Assembly Configuration
Single Ended Connector
Product Name
Micro-Fit 3.0
Lock to Mating Part
Yes
Material - Plating Mating
Gold
Plating min - Mating
0.762µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.