
Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)
- Mfr # 2147511022
- Zoro # G805948764
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2147511022
Zoro #
G805948764
UPC #
-
Country of Origin
India
Dimensions
Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Details
Color
Black
Connector Type
Female-Pigtail
Material
Nylon
Contact Finish
Tin Plated
Hole Center to Center
3 mm
Wire Range
18 AWG
Number of Contacts
2
Number of Rows
1
Current Rating
8.5 A
Wire Type
Discrete
Features
Single Ended
Terminal Finish
Tin Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.