Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147511023

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147511023
  • Zoro # G605948698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147511023
Zoro #
G605948698
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Type
Discrete Wire Assembly
Wire Range
18 AWG
Number of Rows
1
Contact Finish
Tin Plated
Wire Type
Discrete
Number of Contacts
2
Features
Single Ended
Current Rating
8.5 A
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Lock to Mating Part
Yes
Current - Maximum per Contact
8.5A
Material - Resin
Nylon
Material - Plating Mating
Tin
Assembly Configuration
Dual Ended Connectors
Voltage - Maximum
300V AC/DC
Wire/Cable Type
Discrete Wire, UL 10002
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm
Single Ended
Yes
Termination Interface Style
Crimp or Compression
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Plating min - Mating
1.016µm
Circuits (Loaded)
2
Overmolded
No
Connector to Connector
Micro-Fit 3.0-to-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.