Zoro Homepage

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147511042

  • Zoro # G005948922


product price: $3.15
/ea
Sold in multiples of 35 for $110.25

Key Features

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Length
300 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147511042
Zoro #
G005948922
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Current Rating
8.5 A
Type
Discrete Wire Assembly
Wire Range
18 AWG
Features
Single Ended
Number of Contacts
4
Contact Finish
Tin Plated
Wire Type
Discrete
Number of Rows
1
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Current - Maximum per Contact
8.5A
Lock to Mating Part
Yes
Material - Plating Termination
Tin
Plating min - Mating
1.016µm
Voltage - Maximum
300V AC/DC
Single Ended
Yes
Overmolded
No
Wire/Cable Type
Discrete Wire, UL 10002
Circuits (Loaded)
4
Material - Plating Mating
Tin
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Resin
Nylon
Termination Interface Style
Crimp or Compression
Pitch - Mating Interface
3.00mm
Product Name
Micro-Fit 3.0
Assembly Configuration
Dual Ended Connectors
Material - Metal
Phosphor Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.