Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147511052

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147511052
  • Zoro # G105948877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147511052
Zoro #
G105948877
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Hole Center to Center
3 mm
Wire Range
18 AWG
Current Rating
8.5 A
Number of Rows
1
Wire Type
Discrete
Number of Contacts
5
Contact Finish
Tin Plated
Type
Discrete Wire Assembly
Features
Single Ended
Terminal Finish
Tin Plated
Termination Interface Style
Crimp or Compression
Single Ended
Yes
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Material - Plating Termination
Tin
Assembly Configuration
Dual Ended Connectors
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Plating Mating
Tin
Material - Metal
Phosphor Bronze
Overmolded
No
Wire/Cable Type
Discrete Wire, UL 10002
Plating min - Mating
1.016µm
Current - Maximum per Contact
8.5A
Product Name
Micro-Fit 3.0
Circuits (Loaded)
5
Lock to Mating Part
Yes
Voltage - Maximum
300V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.