Zoro Homepage

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147511082

  • Zoro # G005948557


product price: $4.59
/ea
Sold in multiples of 20 for $91.80

Key Features

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Length
300 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147511082
Zoro #
G005948557
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Number of Rows
1
Wire Type
Discrete
Hole Center to Center
3 mm
Features
Single Ended
Number of Contacts
8
Type
Discrete Wire Assembly
Wire Range
18 AWG
Contact Finish
Tin Plated
Current Rating
8.5 A
Terminal Finish
Tin Plated
Termination Interface Style
Crimp or Compression
Circuits (Loaded)
8
Material - Resin
Nylon
Plating min - Mating
1.016µm
Material - Plating Termination
Tin
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Pitch - Mating Interface
3.00mm
Assembly Configuration
Dual Ended Connectors
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
Wire/Cable Type
Discrete Wire, UL 10002
Single Ended
Yes
Voltage - Maximum
300V AC/DC
Product Name
Micro-Fit 3.0
Overmolded
No
Current - Maximum per Contact
8.5A
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.