Zoro Homepage

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147511103

  • Zoro # G105948471


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Length
600 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147511103
Zoro #
G105948471
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Contact Finish
Tin Plated
Number of Contacts
10
Wire Type
Discrete
Current Rating
8.5 A
Type
Discrete Wire Assembly
Wire Range
18 AWG
Number of Rows
1
Features
Single Ended
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Voltage - Maximum
300V AC/DC
Product Name
Micro-Fit 3.0
Plating min - Mating
1.016µm
Termination Interface Style
Crimp or Compression
Circuits (Loaded)
10
Material - Plating Termination
Tin
Current - Maximum per Contact
8.5A
Assembly Configuration
Dual Ended Connectors
Wire/Cable Type
Discrete Wire, UL 10002
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Metal
Phosphor Bronze
Material - Plating Mating
Tin
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Overmolded
No
Single Ended
Yes
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.