Zoro Homepage

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147512023

  • Zoro # G005948533


product price: $2.29
/ea
Sold in multiples of 38 for $87.02

Key Features

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Length
600 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147512023
Zoro #
G005948533
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Type
Discrete Wire Assembly
Current Rating
8.5 A
Number of Contacts
2
Contact Finish
Gold Plated
Hole Center to Center
3 mm
Wire Type
Discrete
Wire Range
18 AWG
Number of Rows
1
Features
Single Ended
Terminal Finish
Tin Plated
Wire/Cable Type
Discrete Wire, UL 10002
Circuits (Loaded)
2
Material - Metal
Phosphor Bronze
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Pitch - Mating Interface
3.00mm
Material - Plating Termination
Tin
Voltage - Maximum
300V AC/DC
Product Name
Micro-Fit 3.0
Current - Maximum per Contact
8.5A
Plating min - Mating
0.762µm
Material - Resin
Nylon
Material - Plating Mating
Gold
Lock to Mating Part
Yes
Overmolded
No
Single Ended
Yes
Assembly Configuration
Dual Ended Connectors
Termination Interface Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.