Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147512032

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147512032
  • Zoro # G505948477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147512032
Zoro #
G505948477
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
300.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Connector Type
Female-Pigtail
Material
Nylon
Number of Rows
1
Wire Range
18 AWG
Contact Finish
Gold Plated
Hole Center to Center
3 mm
Current Rating
8.5 A
Features
Single Ended
Type
Discrete Wire Assembly
Number of Contacts
3
Wire Type
Discrete
Terminal Finish
Tin Plated
Single Ended
Yes
Lock to Mating Part
Yes
Material - Plating Mating
Gold
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Circuits (Loaded)
3
Current - Maximum per Contact
8.5A
Material - Resin
Nylon
Voltage - Maximum
300V AC/DC
Product Name
Micro-Fit 3.0
Overmolded
No
Plating min - Mating
0.762µm
Material - Metal
Phosphor Bronze
Termination Interface Style
Crimp or Compression
Material - Plating Termination
Tin
Wire/Cable Type
Discrete Wire, UL 10002
Pitch - Mating Interface
3.00mm
Assembly Configuration
Dual Ended Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.