Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147512051

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147512051
  • Zoro # G005948649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147512051
Zoro #
G005948649
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Number of Rows
1
Type
Discrete Wire Assembly
Wire Range
18 AWG
Number of Contacts
5
Wire Type
Discrete
Contact Finish
Gold Plated
Hole Center to Center
3 mm
Features
Single Ended
Current Rating
8.5 A
Terminal Finish
Tin Plated
Wire/Cable Type
Discrete Wire, UL 10002
Material - Plating Termination
Tin
Plating min - Mating
0.762µm
Material - Resin
Nylon
Lock to Mating Part
Yes
Material - Plating Mating
Gold
Pitch - Mating Interface
3.00mm
Circuits (Loaded)
5
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Voltage - Maximum
300V AC/DC
Product Name
Micro-Fit 3.0
Single Ended
Yes
Overmolded
No
Current - Maximum per Contact
8.5A
Termination Interface Style
Crimp or Compression
Assembly Configuration
Dual Ended Connectors
Material - Metal
Phosphor Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.