Zoro Homepage

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147512062

  • Zoro # G205948555


product price: $4.49
/ea
Sold in multiples of 25 for $112.25

Key Features

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Length
300 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147512062
Zoro #
G205948555
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
300.00mm

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Wire Type
Discrete
Features
Single Ended
Number of Rows
1
Hole Center to Center
3 mm
Wire Range
18 AWG
Number of Contacts
6
Type
Discrete Wire Assembly
Contact Finish
Gold Plated
Current Rating
8.5 A
Terminal Finish
Tin Plated
Plating min - Mating
0.762µm
Material - Resin
Nylon
Current - Maximum per Contact
8.5A
Product Name
Micro-Fit 3.0
Voltage - Maximum
300V AC/DC
Overmolded
No
Circuits (Loaded)
6
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
3.00mm
Assembly Configuration
Dual Ended Connectors
Single Ended
Yes
Wire/Cable Type
Discrete Wire, UL 10002
Material - Plating Mating
Gold
Termination Interface Style
Crimp or Compression
Connector to Connector
Micro-Fit 3.0-to-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.