Zoro Homepage

Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147512101

  • Zoro # G405948799


product price: $4.99
/ea
Sold in multiples of 16 for $79.84

Key Features

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Length
150 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147512101
Zoro #
G405948799
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm

Details

Color
Black
Series
214751
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Pigtail
Wire Range
18 AWG
Wire Type
Discrete
Hole Center to Center
3 mm
Type
Discrete Wire Assembly
Current Rating
8.5 A
Number of Contacts
10
Number of Rows
1
Features
Single Ended
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Termination Interface Style
Crimp or Compression
Material - Plating Mating
Gold
Product Name
Micro-Fit 3.0
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Overmolded
No
Pitch - Mating Interface
3.00mm
Plating min - Mating
0.762µm
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Material - Metal
Phosphor Bronze
Single Ended
Yes
Voltage - Maximum
300V AC/DC
Material - Plating Termination
Tin
Material - Resin
Nylon
Circuits (Loaded)
10
Current - Maximum per Contact
8.5A
Wire/Cable Type
Discrete Wire, UL 10002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.