This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147521031

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147521031
  • Zoro # G405948690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147521031
Zoro #
G405948690
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Number of Contacts
3
Wire Range
18 AWG
Hole Center to Center
3 mm
Current Rating
8.5 A
Number of Rows
1
Contact Finish
Tin Plated
Wire Type
Discrete
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Plating min - Mating
1.016µm
Voltage - Maximum
300V AC/DC
Single Ended
No
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Wire/Cable Type
Discrete Wire, UL 10002
Circuits (Loaded)
3
Assembly Configuration
Dual Ended Connectors
Material - Plating Mating
Tin
Termination Interface Style
Crimp or Compression
Connector to Connector
Micro-Fit 3.0 Both Ends
Current - Maximum per Contact
8.5A
Material - Metal
Phosphor Bronze
Product Name
Micro-Fit 3.0
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.