Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147521041

  • Zoro # G705948918


product price: $3.29
/ea
Sold in multiples of 30 for $98.70

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
150 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147521041
Zoro #
G705948918
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Wire Type
Discrete
Hole Center to Center
3 mm
Number of Rows
1
Number of Contacts
4
Current Rating
8.5 A
Contact Finish
Tin Plated
Wire Range
18 AWG
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Product Name
Micro-Fit 3.0
Material - Plating Termination
Tin
Termination Interface Style
Crimp or Compression
Lock to Mating Part
Yes
Single Ended
No
Voltage - Maximum
300V AC/DC
Circuits (Loaded)
4
Plating min - Mating
1.016µm
Material - Metal
Phosphor Bronze
Connector to Connector
Micro-Fit 3.0 Both Ends
Current - Maximum per Contact
8.5A
Pitch - Mating Interface
3.00mm
Wire/Cable Type
Discrete Wire, UL 10002
Assembly Configuration
Dual Ended Connectors
Material - Resin
Nylon
Overmolded
No
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.