Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147521063

  • Zoro # G005948809


product price: $7.29
/ea
Sold in multiples of 15 for $109.35

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
600 mm
Connector Type
Male-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147521063
Zoro #
G005948809
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Contact Finish
Tin Plated
Current Rating
8.5 A
Type
Discrete Wire Assembly
Wire Range
18 AWG
Number of Rows
1
Number of Contacts
6
Hole Center to Center
3 mm
Wire Type
Discrete
Terminal Finish
Tin Plated
Assembly Configuration
Dual Ended Connectors
Pitch - Mating Interface
3.00mm
Material - Metal
Phosphor Bronze
Single Ended
No
Wire/Cable Type
Discrete Wire, UL 10002
Current - Maximum per Contact
8.5A
Plating min - Mating
1.016µm
Voltage - Maximum
300V AC/DC
Circuits (Loaded)
6
Termination Interface Style
Crimp or Compression
Material - Resin
Nylon
Lock to Mating Part
Yes
Connector to Connector
Micro-Fit 3.0 Both Ends
Overmolded
No
Material - Plating Termination
Tin
Product Name
Micro-Fit 3.0
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.