Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147522051

  • Zoro # G105788749


product price: $4.39
/ea
Sold in multiples of 20 for $87.80

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
150 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147522051
Zoro #
G105788749
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
150.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Material
Nylon
Wire Range
18 AWG
Contact Finish
Gold Plated
Connector Type
Male-Male
Number of Contacts
5
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Number of Rows
1
Current Rating
8.5 A
Wire Type
Discrete
Terminal Finish
Tin Plated
Lock to Mating Part
Yes
Voltage - Maximum
300V AC/DC
Wire/Cable Type
Discrete Wire, UL 10002
Overmolded
No
Single Ended
No
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
8.5A
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors
Circuits (Loaded)
5
Product Name
Micro-Fit 3.0
Termination Interface Style
Crimp or Compression
Pitch - Mating Interface
3.00mm
Material - Plating Termination
Tin
Plating min - Mating
0.762µm
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.