This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147571043

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147571043
  • Zoro # G505790250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2147571043
Zoro #
G505790250
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
600.00mm

Details

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Contact Finish
Tin Plated
Hole Center to Center
3 mm
Terminal Type
Crimp or Compression
Type
Discrete Wire Assembly
Number of Contacts
4
Wire Range
18 AWG
Number of Rows
2
Current Rating
8.5 A
Terminal Finish
Tin Plated
Lock to Mating Part
Yes
Overmolded
No
Connector to Connector
Micro-Fit 3.0 Both Ends
Single Ended
No
Wire/Cable Type
UL 1061
Voltage - Maximum
300V AC/DC
Pitch - Mating Interface
3.00mm
Material - Resin
Nylon
Material - Plating Mating
Tin
Current - Maximum per Contact
8.5A
Material - Plating Termination
Tin
Material - Metal
Phosphor Bronze
Assembly Configuration
Dual Ended Connectors
Plating min - Mating
1.016µm
Circuits (Loaded)
4
Product Name
Micro-Fit 3.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.