This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147571081

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147571081
  • Zoro # G305790238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147571081
Zoro #
G305790238
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
150.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Current Rating
8.5 A
Number of Contacts
8
Hole Center to Center
3 mm
Type
Discrete Wire Assembly
Contact Finish
Tin Plated
Number of Rows
2
Terminal Type
Crimp or Compression
Wire Range
18 AWG
Terminal Finish
Tin Plated
Product Name
Micro-Fit 3.0
Material - Plating Termination
Tin
Single Ended
No
Wire/Cable Type
UL 1061
Assembly Configuration
Dual Ended Connectors
Connector to Connector
Micro-Fit 3.0 Both Ends
Pitch - Mating Interface
3.00mm
Voltage - Maximum
300V AC/DC
Material - Metal
Phosphor Bronze
Overmolded
No
Material - Plating Mating
Tin
Lock to Mating Part
Yes
Material - Resin
Nylon
Current - Maximum per Contact
8.5A
Circuits (Loaded)
8
Plating min - Mating
1.016µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.