This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147571082

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147571082
  • Zoro # G005790194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147571082
Zoro #
G005790194
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Current Rating
8.5 A
Contact Finish
Tin Plated
Terminal Type
Crimp or Compression
Number of Rows
2
Wire Range
18 AWG
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Number of Contacts
8
Terminal Finish
Tin Plated
Plating min - Mating
1.016µm
Material - Plating Mating
Tin
Voltage - Maximum
300V AC/DC
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Resin
Nylon
Lock to Mating Part
Yes
Material - Plating Termination
Tin
Product Name
Micro-Fit 3.0
Single Ended
No
Assembly Configuration
Dual Ended Connectors
Pitch - Mating Interface
3.00mm
Wire/Cable Type
UL 1061
Current - Maximum per Contact
8.5A
Overmolded
No
Circuits (Loaded)
8
Material - Metal
Phosphor Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.