This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147571101

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147571101
  • Zoro # G205790215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147571101
Zoro #
G205790215
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
150.00mm

Details

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Wire Range
18 AWG
Hole Center to Center
3 mm
Number of Rows
2
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Type
Discrete Wire Assembly
Number of Contacts
10
Current Rating
8.5 A
Terminal Finish
Tin Plated
Plating min - Mating
1.016µm
Material - Plating Termination
Tin
Current - Maximum per Contact
8.5A
Wire/Cable Type
UL 1061
Material - Metal
Phosphor Bronze
Single Ended
No
Overmolded
No
Lock to Mating Part
Yes
Material - Plating Mating
Tin
Connector to Connector
Micro-Fit 3.0 Both Ends
Assembly Configuration
Dual Ended Connectors
Material - Resin
Nylon
Voltage - Maximum
300V AC/DC
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm
Circuits (Loaded)
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.