
Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)
- Mfr # 2147571102
- Zoro # G305790160
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2147571102
Zoro #
G305790160
UPC #
-
Country of Origin
Thailand
Dimensions
Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Details
Color
Black
Connector Type
Male-Male
Material
Nylon
Wire Range
18 AWG
Hole Center to Center
3 mm
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Number of Contacts
10
Number of Rows
2
Current Rating
8.5 A
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.