Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147571103

  • Zoro # G105790254


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Length
600 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147571103
Zoro #
G105790254
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
600.00mm

Details

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Hole Center to Center
3 mm
Terminal Type
Crimp or Compression
Number of Rows
2
Contact Finish
Tin Plated
Type
Discrete Wire Assembly
Current Rating
8.5 A
Number of Contacts
10
Wire Range
18 AWG
Terminal Finish
Tin Plated
Wire/Cable Type
UL 1061
Product Name
Micro-Fit 3.0
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Circuits (Loaded)
10
Overmolded
No
Current - Maximum per Contact
8.5A
Assembly Configuration
Dual Ended Connectors
Single Ended
No
Plating min - Mating
1.016µm
Voltage - Maximum
300V AC/DC
Pitch - Mating Interface
3.00mm
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.