This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147572022

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147572022
  • Zoro # G105790391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147572022
Zoro #
G105790391
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Terminal Type
Crimp or Compression
Wire Range
18 AWG
Hole Center to Center
3 mm
Number of Contacts
2
Contact Finish
Gold Plated
Type
Discrete Wire Assembly
Current Rating
8.5 A
Number of Rows
2
Terminal Finish
Tin Plated
Pitch - Mating Interface
3.00mm
Material - Plating Mating
Gold
Assembly Configuration
Dual Ended Connectors
Voltage - Maximum
300V AC/DC
Product Name
Micro-Fit 3.0
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
8.5A
Plating min - Mating
0.762µm
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Single Ended
No
Wire/Cable Type
UL 1061
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Resin
Nylon
Overmolded
No
Circuits (Loaded)
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.