Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147581021

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147581021
  • Zoro # G505948729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147581021
Zoro #
G505948729
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm

Details

Color
Black
Series
214758
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Current Rating
8.5 A
Hole Center to Center
3 mm
Type
Discrete Wire Assembly
Number of Rows
2
Wire Range
18 AWG
Number of Contacts
2
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Single Ended
No
Assembly Configuration
Dual Ended Connectors
Plating min - Mating
1.016µm
Circuits (Loaded)
2
Material - Resin
Nylon
Material - Plating Mating
Tin
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Product Name
Micro-Fit 3.0
Overmolded
No
Wire/Cable Type
UL 1061
Current - Maximum per Contact
8.5A
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Voltage - Maximum
300V AC/DC
Pitch - Mating Interface
3.00mm
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.