Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147581022

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147581022
  • Zoro # G205948784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147581022
Zoro #
G205948784
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
300.00mm

Details

Color
Black
Series
214758
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Number of Rows
2
Type
Discrete Wire Assembly
Terminal Type
Crimp or Compression
Hole Center to Center
3 mm
Number of Contacts
2
Current Rating
8.5 A
Wire Range
18 AWG
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Pitch - Mating Interface
3.00mm
Current - Maximum per Contact
8.5A
Material - Plating Termination
Tin
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Plating Mating
Tin
Product Name
Micro-Fit 3.0
Assembly Configuration
Dual Ended Connectors
Wire/Cable Type
UL 1061
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Voltage - Maximum
300V AC/DC
Plating min - Mating
1.016µm
Circuits (Loaded)
2
Overmolded
No
Lock to Mating Part
Yes
Single Ended
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.