Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147581043

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147581043
  • Zoro # G905948671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147581043
Zoro #
G905948671
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
600.00mm

Details

Color
Black
Series
214758
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Number of Rows
2
Number of Contacts
4
Wire Range
18 AWG
Type
Discrete Wire Assembly
Terminal Type
Crimp or Compression
Hole Center to Center
3 mm
Contact Finish
Tin Plated
Current Rating
8.5 A
Terminal Finish
Tin Plated
Wire/Cable Type
UL 1061
Assembly Configuration
Dual Ended Connectors
Pitch - Mating Interface
3.00mm
Voltage - Maximum
300V AC/DC
Plating min - Mating
1.016µm
Product Name
Micro-Fit 3.0
Circuits (Loaded)
4
Material - Resin
Nylon
Single Ended
No
Lock to Mating Part
Yes
Material - Plating Mating
Tin
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Current - Maximum per Contact
8.5A
Overmolded
No
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.