This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147581061

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147581061
  • Zoro # G505948668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147581061
Zoro #
G505948668
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm

Details

Color
Black
Series
214758
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Hole Center to Center
3 mm
Number of Rows
2
Number of Contacts
6
Current Rating
8.5 A
Terminal Type
Crimp or Compression
Type
Discrete Wire Assembly
Wire Range
18 AWG
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Pitch - Mating Interface
3.00mm
Circuits (Loaded)
6
Single Ended
No
Voltage - Maximum
300V AC/DC
Product Name
Micro-Fit 3.0
Current - Maximum per Contact
8.5A
Overmolded
No
Plating min - Mating
1.016µm
Material - Metal
Phosphor Bronze
Material - Plating Mating
Tin
Material - Resin
Nylon
Material - Plating Termination
Tin
Wire/Cable Type
UL 1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.