This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147581083

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147581083
  • Zoro # G105948853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147581083
Zoro #
G105948853
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214758
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Current Rating
8.5 A
Wire Range
18 AWG
Number of Contacts
8
Contact Finish
Tin Plated
Number of Rows
2
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Plating min - Mating
1.016µm
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
3.00mm
Circuits (Loaded)
8
Wire/Cable Type
UL 1061
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Tin
Single Ended
No
Voltage - Maximum
300V AC/DC
Current - Maximum per Contact
8.5A
Overmolded
No
Material - Resin
Nylon
Product Name
Micro-Fit 3.0
Material - Plating Mating
Tin
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.