This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147582022

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147582022
  • Zoro # G405948850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147582022
Zoro #
G405948850
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214758
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Number of Rows
2
Wire Range
18 AWG
Current Rating
8.5 A
Hole Center to Center
3 mm
Type
Discrete Wire Assembly
Contact Finish
Gold Plated
Number of Contacts
2
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Product Name
Micro-Fit 3.0
Voltage - Maximum
300V AC/DC
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Circuits (Loaded)
2
Assembly Configuration
Dual Ended Connectors
Wire/Cable Type
UL 1061
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Current - Maximum per Contact
8.5A
Material - Plating Mating
Gold
Overmolded
No
Pitch - Mating Interface
3.00mm
Single Ended
No
Plating min - Mating
0.762µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.