Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147582043

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147582043
  • Zoro # G505948507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147582043
Zoro #
G505948507
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214758
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Terminal Type
Crimp or Compression
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Type
Discrete Wire Assembly
Number of Contacts
4
Current Rating
8.5 A
Number of Rows
2
Wire Range
18 AWG
Terminal Finish
Tin Plated
Product Name
Micro-Fit 3.0
Material - Resin
Nylon
Overmolded
No
Single Ended
No
Material - Plating Mating
Gold
Plating min - Mating
0.762µm
Circuits (Loaded)
4
Voltage - Maximum
300V AC/DC
Current - Maximum per Contact
8.5A
Material - Metal
Phosphor Bronze
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Wire/Cable Type
UL 1061
Pitch - Mating Interface
3.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.