This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147582063

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147582063
  • Zoro # G705948482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147582063
Zoro #
G705948482
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214758
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Wire Range
18 AWG
Hole Center to Center
3 mm
Number of Contacts
6
Number of Rows
2
Current Rating
8.5 A
Terminal Type
Crimp or Compression
Type
Discrete Wire Assembly
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Plating min - Mating
0.762µm
Overmolded
No
Material - Resin
Nylon
Material - Plating Termination
Tin
Product Name
Micro-Fit 3.0
Single Ended
No
Voltage - Maximum
300V AC/DC
Material - Metal
Phosphor Bronze
Lock to Mating Part
Yes
Wire/Cable Type
UL 1061
Material - Plating Mating
Gold
Pitch - Mating Interface
3.00mm
Circuits (Loaded)
6
Current - Maximum per Contact
8.5A
Assembly Configuration
Dual Ended Connectors
Connector to Connector
Micro-Fit 3.0-to-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.