Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147531022

  • Zoro # G305789607


product price: $1.69
/ea
Sold in multiples of 53 for $89.57

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
300 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147531022
Zoro #
G305789607
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Number of Rows
1
Wire Type
Discrete
Wire Range
18 AWG
Type
Discrete Wire Assembly
Current Rating
8.5 A
Contact Finish
Tin Plated
Number of Contacts
2
Hole Center to Center
3 mm
Features
Single Ended
Terminal Finish
Tin Plated
Material - Resin
Nylon
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Circuits (Loaded)
2
Voltage - Maximum
300V AC/DC
Wire/Cable Type
Discrete Wire, UL 10002
Assembly Configuration
Dual Ended Connectors
Material - Plating Mating
Tin
Plating min - Mating
1.016µm
Single Ended
Yes
Current - Maximum per Contact
8.5A
Termination Interface Style
Crimp or Compression
Overmolded
No
Material - Plating Termination
Tin
Material - Metal
Phosphor Bronze
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.