Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147531032

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147531032
  • Zoro # G105789647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147531032
Zoro #
G105789647
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Number of Contacts
3
Wire Range
18 AWG
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
8.5 A
Wire Type
Discrete
Hole Center to Center
3 mm
Features
Single Ended
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Wire/Cable Type
Discrete Wire, UL 10002
Pitch - Mating Interface
3.00mm
Material - Plating Mating
Tin
Single Ended
Yes
Termination Interface Style
Crimp or Compression
Voltage - Maximum
300V AC/DC
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
8.5A
Product Name
Micro-Fit 3.0
Circuits (Loaded)
3
Overmolded
No
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors
Plating min - Mating
1.016µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.