Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147531052

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147531052
  • Zoro # G105789494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147531052
Zoro #
G105789494
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Features
Single Ended
Contact Finish
Tin Plated
Current Rating
8.5 A
Type
Discrete Wire Assembly
Number of Contacts
5
Number of Rows
1
Wire Range
18 AWG
Wire Type
Discrete
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Single Ended
Yes
Material - Resin
Nylon
Plating min - Mating
1.016µm
Product Name
Micro-Fit 3.0
Material - Plating Termination
Tin
Current - Maximum per Contact
8.5A
Material - Metal
Phosphor Bronze
Wire/Cable Type
Discrete Wire, UL 10002
Voltage - Maximum
300V AC/DC
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Termination Interface Style
Crimp or Compression
Overmolded
No
Circuits (Loaded)
5
Material - Plating Mating
Tin
Pitch - Mating Interface
3.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.