Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147531062

  • Zoro # G205789332


product price: $3.59
/ea
Sold in multiples of 25 for $89.75

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
300 mm
Connector Type
Male-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147531062
Zoro #
G205789332
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Features
Single Ended
Hole Center to Center
3 mm
Wire Range
18 AWG
Number of Rows
1
Current Rating
8.5 A
Wire Type
Discrete
Contact Finish
Tin Plated
Number of Contacts
6
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Material - Plating Mating
Tin
Plating min - Mating
1.016µm
Wire/Cable Type
Discrete Wire, UL 10002
Material - Resin
Nylon
Material - Plating Termination
Tin
Current - Maximum per Contact
8.5A
Material - Metal
Phosphor Bronze
Voltage - Maximum
300V AC/DC
Pitch - Mating Interface
3.00mm
Single Ended
Yes
Overmolded
No
Assembly Configuration
Dual Ended Connectors
Circuits (Loaded)
6
Product Name
Micro-Fit 3.0
Lock to Mating Part
Yes
Termination Interface Style
Crimp or Compression
Connector to Connector
Micro-Fit 3.0-to-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.