Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147531082

  • Zoro # G505789094


product price: $5.09
/ea
Sold in multiples of 20 for $101.80

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
300 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147531082
Zoro #
G505789094
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
300.00mm

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Wire Range
18 AWG
Wire Type
Discrete
Contact Finish
Tin Plated
Number of Rows
1
Features
Single Ended
Hole Center to Center
3 mm
Type
Discrete Wire Assembly
Current Rating
8.5 A
Number of Contacts
8
Terminal Finish
Tin Plated
Voltage - Maximum
300V AC/DC
Current - Maximum per Contact
8.5A
Material - Plating Mating
Tin
Circuits (Loaded)
8
Termination Interface Style
Crimp or Compression
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Tin
Plating min - Mating
1.016µm
Product Name
Micro-Fit 3.0
Material - Resin
Nylon
Single Ended
Yes
Overmolded
No
Wire/Cable Type
Discrete Wire, UL 10002
Pitch - Mating Interface
3.00mm
Connector to Connector
Micro-Fit 3.0-to-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.