Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147532032

  • Zoro # G205789325


product price: $2.49
/ea
Sold in multiples of 37 for $92.13

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
300 mm
Connector Type
Male-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147532032
Zoro #
G205789325
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Type
Discrete Wire Assembly
Wire Type
Discrete
Hole Center to Center
3 mm
Wire Range
18 AWG
Number of Contacts
3
Number of Rows
1
Current Rating
8.5 A
Features
Single Ended
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm
Plating min - Mating
0.762µm
Overmolded
No
Voltage - Maximum
300V AC/DC
Material - Resin
Nylon
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Current - Maximum per Contact
8.5A
Circuits (Loaded)
3
Wire/Cable Type
Discrete Wire, UL 10002
Material - Plating Mating
Gold
Material - Metal
Phosphor Bronze
Termination Interface Style
Crimp or Compression
Single Ended
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.