Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147532053

  • Zoro # G105790001


product price: $5.39
/ea
Sold in multiples of 20 for $107.80

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
600 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147532053
Zoro #
G105790001
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
600.00mm

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Number of Rows
1
Wire Range
18 AWG
Features
Single Ended
Type
Discrete Wire Assembly
Current Rating
8.5 A
Contact Finish
Gold Plated
Hole Center to Center
3 mm
Number of Contacts
5
Wire Type
Discrete
Terminal Finish
Tin Plated
Pitch - Mating Interface
3.00mm
Assembly Configuration
Dual Ended Connectors
Termination Interface Style
Crimp or Compression
Material - Metal
Phosphor Bronze
Lock to Mating Part
Yes
Wire/Cable Type
Discrete Wire, UL 10002
Voltage - Maximum
300V AC/DC
Plating min - Mating
0.762µm
Material - Plating Mating
Gold
Single Ended
Yes
Current - Maximum per Contact
8.5A
Circuits (Loaded)
5
Product Name
Micro-Fit 3.0
Material - Plating Termination
Tin
Overmolded
No
Material - Resin
Nylon
Connector to Connector
Micro-Fit 3.0-to-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.