Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147532062

  • Zoro # G005790026


product price: $3.99
/ea
Sold in multiples of 20 for $79.80

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
300 mm
Connector Type
Male-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147532062
Zoro #
G005790026
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Number of Rows
1
Number of Contacts
6
Current Rating
8.5 A
Hole Center to Center
3 mm
Wire Range
18 AWG
Type
Discrete Wire Assembly
Features
Single Ended
Wire Type
Discrete
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Voltage - Maximum
300V AC/DC
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Wire/Cable Type
Discrete Wire, UL 10002
Termination Interface Style
Crimp or Compression
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Circuits (Loaded)
6
Material - Plating Termination
Tin
Pitch - Mating Interface
3.00mm
Overmolded
No
Material - Metal
Phosphor Bronze
Assembly Configuration
Dual Ended Connectors
Material - Resin
Nylon
Plating min - Mating
0.762µm
Current - Maximum per Contact
8.5A
Material - Plating Mating
Gold
Single Ended
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.