Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147532081

  • Zoro # G305789959


product price: $4.09
/ea
Sold in multiples of 20 for $81.80

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
150 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147532081
Zoro #
G305789959
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
150.00mm

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Type
Discrete Wire Assembly
Wire Type
Discrete
Contact Finish
Gold Plated
Hole Center to Center
3 mm
Current Rating
8.5 A
Wire Range
18 AWG
Number of Contacts
8
Features
Single Ended
Number of Rows
1
Terminal Finish
Tin Plated
Current - Maximum per Contact
8.5A
Wire/Cable Type
Discrete Wire, UL 10002
Product Name
Micro-Fit 3.0
Assembly Configuration
Dual Ended Connectors
Termination Interface Style
Crimp or Compression
Material - Plating Mating
Gold
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Metal
Phosphor Bronze
Single Ended
Yes
Plating min - Mating
0.762µm
Lock to Mating Part
Yes
Material - Resin
Nylon
Circuits (Loaded)
8
Material - Plating Termination
Tin
Pitch - Mating Interface
3.00mm
Voltage - Maximum
300V AC/DC
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.