Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147532102

  • Zoro # G405789941


product price: $6.89
/ea
Sold in multiples of 15 for $103.35

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
300 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147532102
Zoro #
G405789941
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Number of Contacts
10
Hole Center to Center
3 mm
Wire Range
18 AWG
Number of Rows
1
Wire Type
Discrete
Contact Finish
Gold Plated
Current Rating
8.5 A
Type
Discrete Wire Assembly
Features
Single Ended
Terminal Finish
Tin Plated
Voltage - Maximum
300V AC/DC
Circuits (Loaded)
10
Overmolded
No
Material - Metal
Phosphor Bronze
Product Name
Micro-Fit 3.0
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Pitch - Mating Interface
3.00mm
Material - Plating Mating
Gold
Assembly Configuration
Dual Ended Connectors
Wire/Cable Type
Discrete Wire, UL 10002
Plating min - Mating
0.762µm
Material - Plating Termination
Tin
Termination Interface Style
Crimp or Compression
Lock to Mating Part
Yes
Material - Resin
Nylon
Single Ended
Yes
Current - Maximum per Contact
8.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.